Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
45 ° HSS Import Single Angle Right Hand Cutter, 2-3/4" DIA x1/2" Face x 1" Hole
See all 94 items in product family

45 ° HSS Import Single Angle Right Hand Cutter, 2-3/4" DIA x1/2" Face x 1" Hole

Item #: WBB554843

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 54.95
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Single Right Hand Angle Arbor Mounted Side Milling Cutter. 45° HSS TMX Single Angle Right Hand Cutter, 2-3/4" diameter x1/2" face width x 1" hole size x 18 Teeth.
  • Designed to cut an angle on the right side of the cut


Product Specifications

    • BRANDImport
    • DESCRIPTIONMilling Cutter
    • TYPEDouble Angle
    • STYLEArbor
    • DIAMETER INCHES2-3/4
    • DIRECTION OF ROTATIONRight Hand
    • CUTTER WIDTH1/2"
    • FRACTIONAL DIAMETER2-3/4"
    • MATERIALHSS
    • MANUFACTURERS PART NUMBER2752323
    • NUMBER OF TEETH18
    • HOLE SIZE INCHES1
    • HOLE DIAMETER1"
    • ANGLE45°
    • THICKNESS1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!