discount codeFree shipping over 300

Applied at checkout

HSS Import Convex Radius Shank Cutter, 1/32" Radius x 3/4" DIA x 3" OAL x 1/2" Shank

HSS Import Convex Radius Shank Cutter, 1/32" Radius x 3/4" DIA x 3" OAL x 1/2" Shank

Item #: WBB555227

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $65.95

Quantity

Popular item in this category

Customers Also Viewed

High Speed Steel TMX Convex Radius Shank Cutter. HSS TMX Convex Radius Shank Cutter, 1/32" Radius x 3/4" diameter x 3" OAL x 1/2" Shank 6 flutes.
  • Use like an end mill to cut an internal radius in your part


Product Specifications

  • BRANDImport
  • DESCRIPTIONMilling Cutter
  • TYPEConvex
  • STYLEShank
  • DIAMETER INCHES3/4
  • OVERALL LENGTH INCHES (OAL)3
  • FRACTIONAL DIAMETER3/4"
  • MANUFACTURERS PART NUMBER5693005
  • MATERIALHSS
  • SHANK DIAMETER1/2"
  • RADIUS1/32"
  • OVERALL LENGTH (OAL)3"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Convex Radius Shank Cutter, 1/32" Radius x 3/4" DIA x 3" OAL x 1/2" Shank

HSS Import Convex Radius Shank Cutter, 1/32" Radius x 3/4" DIA x 3" OAL x 1/2" Shank

Item #: WBB555227

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top