discount codeFree shipping over 300

Applied at checkout

HSS Import Involute Gear Cutters, 14.5 ° Pressure Angle, DP 48-1 #7

HSS Import Involute Gear Cutters, 14.5 ° Pressure Angle, DP 48-1 #7

Item #: WBB557613

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $125.95

Quantity

Popular item in this category

HSS Import Involute Gear Cutters, 14.5 ° Pressure Angle, DP 48-1 #2

Usually ships in 5 to 8 days

Not Yet Rated

$125.95

Customers Also Viewed

High Speed Steel Involute Gear Cutter with 14-1/2° Pressure Angle. HSS TMX Involute Gear Cutters, 14.5° Pressure Angle, Diametrical Pitch = 48 with 2-1/4" cutter diameter x 1" hole diameter - cutter # 7 for 14-16 range of teeth.
  • Designed to mill spur gears, 8 cutters are required to provide a full set of gears from 12 teeth to a rack


Product Specifications

  • BRANDImport
  • DESCRIPTIONMilling Cutter
  • TYPEInvolute Gear
  • NUMBER SIZE#7
  • CUTTER NUMBER7
  • DIAMETRAL PITCH NUMBER48
  • FRACTIONAL DIAMETER2-1/4"
  • MANUFACTURERS PART NUMBER3248037
  • MATERIALHSS
  • CUTTER DIAMETER2-1/4
  • RANGE OF TEETH14 to 16
  • DIAMETRAL PITCH48
  • HOLE DIAMETER1"
  • ANGLE14.5°
  • SIZE OF HOLE1
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
HSS Import Involute Gear Cutters, 14.5 ° Pressure Angle, DP 48-1 #7

HSS Import Involute Gear Cutters, 14.5 ° Pressure Angle, DP 48-1 #7

Item #: WBB557613

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top