discount codeFree shipping over 300

Applied at checkout

HSS Straight Tooth, Woodruff Keyseat Cutter 41 piece SET

HSS Straight Tooth, Woodruff Keyseat Cutter 41 piece SET

Item #: WBB558864

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $757.00

Quantity

Popular item in this category

HSS Import Involute Gear Cutters, 14.5 ° Pressure Angle, DP 3-1.1/4 #7

Usually ships in 5 to 8 days

Not Yet Rated

$733.00

Customers Also Viewed

High Speed Steel TMX Straight Tooth Woodruff Keyseat Shank Cutter. HSS TMX Straight Tooth, Woodruff Keyseat Cutter 41 piece SET includes # 202, 202-1/2, 302-1/2, 203, 303, 403, 204, 304, 305, 404, 405, 406, 505, 605, 506, 806, 507,,606, 607, 707, 608, 708, 1208, 609, 807, 808, 709, 809, 610, 710, 810, 811, 812, 1008, 100.
  • Designed to cut keyways and keyseats
  • Straight teeth provide better surface finish


Product Specifications

  • BRANDImport
  • DESCRIPTIONMilling Cutter Set
  • TYPEWoodruff Keyseat
  • STYLEStraight Tooth
  • SET SIZE RANGEAll Sizes Included
  • PIECES IN SET41
  • MATERIALHSS
  • NUMBER OF PIECES41
  • MANUFACTURERS PART NUMBER2405541
  • AMERICAN STANDARDall Sizes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Straight Tooth, Woodruff Keyseat Cutter 41 piece SET

HSS Straight Tooth, Woodruff Keyseat Cutter 41 piece SET

Item #: WBB558864

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top