Key Stock
Width
Brand
Grade
Length
Material
Type
Size
Finish
Thickness
Color
Price
Related Products
A stock of material that is one foot or greater in length, and from which shaft keys are made. Model is sold in Packs of 1, the minimum order is 2 packs, for a total of 2 pieces
Keystock - 3/16" x 3/16" x 1 Ft - 300 Series Stainless Steel - Plain - Oversize - ASTM A484 A stock of material that is one foot or greater in length, and from which shaft keys are made. Model is sold in Packs of 5, the minimum order is 8 packs, for a total of 40 pieces
A stock of material that is one foot or greater in length, and from which shaft keys are made. Model is sold in Packs of 2, the minimum order is 10 packs, for a total of 20 pieces
High quality steel material. Plain (unplated) finish. Precision Brand® Keystock is used to provide driving torque between shafts and pulleys, gears, sprockets, etc. Used for new machinery, general maintenance, and shop repairs. It is a necessity in all applications where rotating power devices are used.
Assortment contains 6 pieces each of: 3/16", 1/4", 5/16", and 3/8"; and 4 pieces each of: 7/16" and 1/2". High quality steel material. Zinc plated finish. Sizes are clearly marked on each piece. Precision Brand® Keystock is used to provide driving torque between shafts and pulleys, gears, sprockets, etc. Used for new machinery, general maintenance, and shop repairs. It is a necessity in all applications where rotating power devices are used. Most tolerances on dimensions are oversized to assure tight fits in keyways for positive, zero backlash power transmission.