Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Keystock - 5/16" x 5/8" x 1 Ft - Carbon Steel - Zinc Clear Trivalent - Oversize - ANSI B17.1 - Pkg Qty 5

Rollover image to zoom in

Click image to enlarge

See all 287 items in product family

Keystock - 5/16" x 5/8" x 1 Ft - Carbon Steel - Zinc Clear Trivalent - Oversize - ANSI B17.1 - Pkg Qty 5

Item #: WBB2170731

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.40 each

Sold in packages of 5

Price: $32.00
Product Information
Customer Review
Product Q&A
Keystock - 5/16" x 5/8" x 1 Ft - Carbon Steel - Zinc Clear Trivalent - Oversize - ANSI B17.1

A stock of material that is one foot or greater in length, and from which shaft keys are made.

Product Specifications

    • SPECIFICATIONS METANSI B17.1
    • HEIGHT/THICKNESS INCHES5/8"
    • STYLEOversized
    • COUNTRY OF ORIGINMade in USA
    • BRANDG.L. Huyett
    • UNIT OF MEASUREMENTInch (Imperial)
    • COLOR FINISHZinc Clear Trivalent
    • SHAPERectangle
    • LENGTH INCHES1 Ft
    • WIDTH INCHES5/16"
    • MANUFACTURER PART NUMBER3603120625-12
    • GRADECarbon Steel
    • MATERIALCold Finished Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed