Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
0.015" Steel Shim Stock 6" X 180" Roll - Min Qty 2
See all 120 items in product family

0.015" Steel Shim Stock 6" X 180" Roll - Min Qty 2

Item #: WBB513161

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($40.50)

Price: $20.25
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Precision Brand® Steel Shim Stocks are made from full hard, cold rolled, low carbon 1008-1010 steel for long lasting durability.

Material can be punched or sheared with minimum burring and distortion. Shim is clearly marked with material type, thickness and lot number for full traceability. Rigorous quality control standards assure high accuracy and tight tolerance. Length is 180 inches and width is 6 inches. Thickness is 0.015".

Product Specifications

    • LENGTH INCHES180"
    • HEIGHT/THICKNESS INCHES0.015"
    • WEIGHT LBS5.03
    • CONSTRUCTION1008-1010 Full Hard Steel
    • MANUFACTURER PART NUMBER16725
    • WIDTH INCHES6"
    • PACK QUANTITY1
    • UNIT OF MEASUREPKG
    • BRANDPrecision Brand®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!