Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Shim Stock

Shim stock is a thin and flexible material made of metal or plastic. It is used to fill gaps or adjust clearances between components in mechanical or construction applications. Shim stock provides accurate spacing or alignment between parts, preventing excessive wear and facilitating proper assembly of machinery and equipment. It is widely used in manufacturing, automotive, aerospace, construction, and machinery maintenance industries.
293 Results

Size

Brand

Thickness

View All Thickness

Type

View All Length
View All Width
View All Material
View All Color
View All Price
293 Results
Compare
BESTSELLER
3
3
Minimum purchase quantity is 3
$78.95
Ships in 5 Business Days

Length

2 in

Width

1-1/2 in

Package Quantity

300

Compare
4
4
Minimum purchase quantity is 4
$65.95
Ships in 4 Business Days

Length

12 in

Width

6 in

Package Quantity

12

Compare
12
12
Minimum purchase quantity is 12
$18.25
Ships in 4 Business Days

Length

100 in

Width

6 in

Height/Thickness

0.010 in

Package Quantity

1

Compare
18
18
Minimum purchase quantity is 18
$11.75
Ships in 4 Business Days

Length

20 in

Width

10 in

Height/Thickness

0.0125 in

Package Quantity

1

Compare
2
2
Minimum purchase quantity is 2
$139.95
Ships in 5 Business Days

Length

2 in

Width

1-1/2 in

Package Quantity

1000

Compare
1
1
$5.20
Ships in 2 Business Days

Length

20 in

Width

5 in

Height/Thickness

0.010 in

Package Quantity

1