Bridge & Car
Material
Color
Price
Most Relevant
Compare
Cle-Line 2616 Series 1-5/8 HSS Black&Gold Bridge Length Reamer 1-5/8x1-5/16x2x7-3/8x10
Model #: WBB2782807
1
1
Ships in 3 Business Days
Flute Length
7-3/8 in
Length
10 in
Shank Type
HEXAGON
Shank Size
2 in
Compare
Cle-Line 2616 Series 1-1/2HSS Black&Gold Bridge Length Reamer 1-1/2x1-3/16x2x7-3/8x10
Model #: WBB2782804
1
1
Ships in 3 Business Days
Flute Length
7-3/8 in
Length
10 in
Shank Type
HEXAGON
Shank Size
2 in