discount codeFree shipping over 300

Applied at checkout

HSS Taper Shank Straight FluteImport Bridge Reamer 1" Diameter, MT3,

HSS Taper Shank Straight FluteImport Bridge Reamer 1" Diameter, MT3,

Item #: WBB557053

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $99.95

Quantity

Popular item in this category

HSS Taper Shank Helical Flutes Import Bridge Reamer 13/16" Diameter, MT3,

Usually ships in 5 to 8 days

Not Yet Rated

$76.95

Customers Also Viewed

High Speed Steel TMX Taper Shank Bridge Reamers are designed for sever applications where precision reaming is not required . HSS Taper Shank Straight Flute, Right Hand Cut TMX Bridge Reamer, 5 Flutes, 1" major diameter with 47/64" approx diameter at point x 7-3/8" flute length x 12" overall length (OAL) with # 3 MT shank.
  • Straight Flute, Right Hand Cut
  • Approximate length of entering taper is about 40% of the flute length which is excellent when entering misaligned holes


Product Specifications

  • FLUTE LENGTH INCHES7-3/8
  • FLUTE TYPEStraight
  • BRANDImport
  • FLUTE LENGTH7-3/8"
  • SHANK SIZE#3 MT
  • SHANK TYPETaper
  • TYPEBridge Reamer
  • OVERALL LENGTH (OAL)12"
  • OVERALL LENGTH INCHES (OAL)12
  • MANUFACTURERS PART NUMBER1195064
  • MAJOR DIAMETER INCHES1
  • FRACTIONAL DIAMETER1"
  • NUMBER OF FLUTES5
  • MATERIALHSS
  • FLUTE STYLEStraight
  • END TAPER SIZE INCHES47/64
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Taper Shank Straight FluteImport Bridge Reamer 1" Diameter, MT3,

HSS Taper Shank Straight FluteImport Bridge Reamer 1" Diameter, MT3,

Item #: WBB557053

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top