discount codeFree shipping over 300

Applied at checkout

HSS Import Car Reamer, Taper Shank, Spiral Flute, LH Helix, 1"Diameter, MT3,

HSS Import Car Reamer, Taper Shank, Spiral Flute, LH Helix, 1"Diameter, MT3,

Item #: WBB556833

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $111.95

Quantity

Customers Also Viewed

High Speed Steel TMX Taper Shank Car Reamers are designed for severe applications where precision reaming is not required . HSS Taper Shank Left Hand Helix, Right Hand Cut TMX Car Reamer, 5 Flutes, 1" major diameter with 21/32" approx diameter at point x 5" flute length x 9-1/2" overall length (OAL) with # 3 MT shank.
  • Left Hand Helix, Right Hand Cut
  • Approximate length of entering taper is about 50% of the flute length which is excellent when entering misaligned holes
  • Car reamers are shorter than Bridge reamers


Product Specifications

  • FLUTE LENGTH INCHES5
  • END TAPER SIZE21/32"
  • BRANDLavallee & Ide
  • FLUTE LENGTH5"
  • SHANK TYPETaper
  • SHANK SIZE#3 MT
  • TYPECar Reamer
  • OVERALL LENGTH (OAL)9-1/2"
  • OVERALL LENGTH INCHES (OAL)9-1/2
  • MANUFACTURERS PART NUMBER9782682
  • MAJOR DIAMETER INCHES1
  • FRACTIONAL DIAMETER1"
  • NUMBER OF FLUTES5
  • MATERIALHSS
  • END TAPER SIZE INCHES21/32
  • FLUTE STYLESpiral
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Car Reamer, Taper Shank, Spiral Flute, LH Helix, 1"Diameter, MT3,

HSS Import Car Reamer, Taper Shank, Spiral Flute, LH Helix, 1"Diameter, MT3,

Item #: WBB556833

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top