discount codeFree shipping over 300

Applied at checkout

HSS Import Car Reamer, Taper Shank, Spiral Flute, LH Helix, 7/16" Diameter, MT2,

HSS Import Car Reamer, Taper Shank, Spiral Flute, LH Helix, 7/16" Diameter, MT2,

Item #: WBB556318

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $46.95

Quantity

Popular item in this category

Customers Also Viewed

High Speed Steel TMX Taper Shank Car Reamers are designed for severe applications where precision reaming is not required . HSS Taper Shank Left Hand Helix, Right Hand Cut TMX Car Reamer, 5 Flutes, 7/16" major diameter with 1/4" approx diameter at point x 3-1/2" flute length x 6-15/16" overall length (OAL) with # 2 MT shank.
  • Left Hand Helix, Right Hand Cut
  • Approximate length of entering taper is about 50% of the flute length which is excellent when entering misaligned holes
  • Car reamers are shorter than Bridge reamers


Product Specifications

  • FLUTE LENGTH INCHES3-1/2
  • END TAPER SIZE1/4"
  • BRANDLavallee & Ide
  • FLUTE LENGTH3-1/2"
  • SHANK TYPETaper
  • SHANK SIZE#2 MT
  • OVERALL LENGTH (OAL)6-15/16"
  • OVERALL LENGTH INCHES (OAL)6-15/16
  • TYPECar Reamer
  • MANUFACTURERS PART NUMBER9782673
  • MAJOR DIAMETER INCHES7/16
  • FRACTIONAL DIAMETER7/16"
  • NUMBER OF FLUTES5
  • MATERIALHSS
  • END TAPER SIZE INCHES1/4
  • FLUTE STYLESpiral
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Car Reamer, Taper Shank, Spiral Flute, LH Helix, 7/16" Diameter, MT2,

HSS Import Car Reamer, Taper Shank, Spiral Flute, LH Helix, 7/16" Diameter, MT2,

Item #: WBB556318

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top