Take 15% off your entire order!

Offer applied at checkout

HSS Straight Flute-Shank Import Chucking Reamer, DIN 212, 25mm

HSS Straight Flute-Shank Import Chucking Reamer, DIN 212, 25mm

Item #: WBB556612

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $71.95

Save $3.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel TMX Precision Straight Shank Chucking Reamers for Machine Application. HSS Straight Flute RHC straight shank 45 deg chamfer TMX Chucking Reamer DIN212 25mm, 10F: 60 mm flute length x 245 mm overall length (OAL).
  • Straight Flute, Right Hand Cut
  • 45° entering chamfer for ease of staring


Product Specifications

  • BRANDImport
  • FLUTE LENGTH2-3/4"
  • SHANK TYPEStraight
  • TYPEChucking Reamer
  • METRIC DIAMETER25.00mm
  • DIAMETER TOLERANCE+0.00 / +0.002
  • NUMBER OF FLUTES10
  • MATERIALHSS
  • FLUTE STYLEStraight
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Straight Flute-Shank Import Chucking Reamer, DIN 212, 25mm

HSS Straight Flute-Shank Import Chucking Reamer, DIN 212, 25mm

Item #: WBB556612

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant