Chucking
Shank Type
Brand
Shank Diameter
Type
Flute Style
Length
Material
Price
Material
Cobalt
Flute Length
1-3/4 in
Length
7 in
Diameter
0.3730 in
Material
Cobalt
Flute Length
1-3/4 in
Length
7 in
Diameter
0.3745 in
Material
HSS
Flute Length
2-1/2 in
Length
9-1/2 in
Diameter
0.8580 in
Material
HSS
Flute Length
2-1/2 in
Length
9-1/2 in
Diameter
0.8600 in
Material
Cobalt
Flute Length
1-1/2 in
Length
6 in
Material
Cobalt
Flute Length
2-1/2 in
Length
9-1/2 in
Diameter
0.7725 in
Material
HSS
Flute Length
1 in
Length
4 in
Diameter
0.1420 in
Material
HSS
Flute Length
1-1/2 in
Length
6 in
Diameter
0.2490 in
Material
Cobalt
Flute Length
2 in
Length
8 in
Diameter
0.6115 in
Material
Cobalt
Flute Length
2-1/2 in
Length
9-1/2 in
Diameter
0.8190 in
Material
Cobalt
Flute Length
2-1/2 in
Length
9-1/2 in
Diameter
0.7835 in
Lavalle & Ide HSS Straight Flute/Shank Chucking Reamer - 25.0mm Diameter 10-1/2" OAL
Material
HSS
Flute Length
2-3/4 in
Length
10-1/2 in
Material
Cobalt
Flute Length
2 in
Length
8 in
Diameter
0.5180 in
Material
HSS
Flute Length
1-3/4 in
Length
7 in
Diameter
0.4085 in
Material
Cobalt
Flute Length
2-1/2 in
Length
9-1/2 in
Diameter
0.7940 in
Material
HSS
Flute Length
2-1/2 in
Length
9-1/2 in
Diameter
0.7705 in
Material
HSS
Flute Length
2-5/8 in
Length
10 in
Diameter
0.9645 in
Material
HSS
Flute Length
2-5/8 in
Length
10 in
Diameter
0.9295 in
Material
Cobalt
Flute Length
2-1/2 in
Length
9-1/2 in
Diameter
0.7990 in
Material
HSS
Flute Length
2-1/2 in
Length
9-1/2 in
Diameter
0.7965 in
Material
HSS
Flute Length
2 in
Length
8 in
Diameter
0.5790 in
Material
Cobalt
Flute Length
1-1/4 in
Length
5 in
Diameter
0.2085 in
Material
Cobalt
Flute Length
2-1/4 in
Length
9 in
Diameter
0.7235 in
Material
Cobalt
Flute Length
2-1/2 in
Length
9-1/2 in
Diameter
0.7655 in
Material
Cobalt
Flute Length
2 in
Length
8 in
Diameter
0.6175 in
Material
Cobalt
Flute Length
1-3/4 in
Length
7 in
Diameter
0.3930 in
Material
Cobalt
Flute Length
1-1/2 in
Length
6 in
Diameter
0.2575 in
Material
HSS
Flute Length
2-1/4 in
Length
9 in
Diameter
0.7230 in
Material
HSS
Flute Length
2-1/4 in
Length
9 in
Diameter
0.7060 in
Material
Cobalt
Flute Length
2 in
Length
8 in
Diameter
0.4910 in
Material
Cobalt
Flute Length
1-1/2 in
Length
6 in
Diameter
0.2880 in
Material
Cobalt
Flute Length
2-1/4 in
Length
9 in
Diameter
0.7080 in
Material
Cobalt
Flute Length
2-1/4 in
Length
9 in
Diameter
0.6275 in
Material
Cobalt
Flute Length
2-1/4 in
Length
9 in
Diameter
0.7245 in
Material
Cobalt
Flute Length
1-1/2 in
Length
6 in
Diameter
0.2640 in
Material
HSS
Flute Length
2-1/2 in
Length
9-1/2 in
Diameter
0.7940 in
Material
HSS
Flute Length
2-5/8 in
Length
10 in
Diameter
0.9690 in
Material
HSS
Flute Length
2-5/8 in
Length
10 in
Diameter
0.9710 in
Material
HSS
Flute Length
2 in
Length
8 in
Diameter
0.5030 in
Material
Cobalt
Flute Length
2 in
Length
8 in
Diameter
0.4760 in
Material
Cobalt
Flute Length
1-1/2 in
Length
6 in
Diameter
0.2805 in
Material
Cobalt
Flute Length
1-3/4 in
Length
7 in
Diameter
0.4495 in