Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lavalle & Ide HSS Spiral Flute Straight Shank Chucking Reamer - 7/64" Diameter 3-1/2" OAL

Rollover image to zoom in

Click image to enlarge

See all 113 items in product family

Lavalle & Ide HSS Spiral Flute Straight Shank Chucking Reamer - 7/64" Diameter 3-1/2" OAL

Item #: WBB813767

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 13.50
Product Information
Customer Review
Product Q&A
Spiral Flute Chucking Reamer

Applications:
  • Designed to resize drilled and bored holes to precise size diameters in a variety of normal ferrous and non-ferrous materials
  • Spiral flute design gives these reamers a shearing cutting action making them better suited for materials normally difficult to ream
  • Round straight shanks may be mounted in chucks, collets or similar toolholders and may be used with a variety of standard portable or stationary machines
  • Combination of flute depth and shank diameter help to ensure adequate space for chips and reduce the contact area to reduce heat build-up
  • Suitable cutting oils or appropriate coolant fluids are recommended for most reaming operations
Features:
  • Right hand (clockwise rotation) cutting direction
  • Pointed with a 45° chamfered end that forms the cutting edges
  • Overall length, flute length and shank diameter are sized proportionally to cutting diameter for maximum rigidity
  • Easily re-sharpened
Technical Data:
  • Ground from the solid
  • Spiral flute design

Product Specifications

    • DIAMETER TOLERANCE+0.0000 / +0.0002"
    • OVERALL LENGTH (OAL)3-1/2"
    • FLUTE STYLESpiral
    • SHANK TYPEStraight
    • FRACTIONAL DIAMETER7/64"
    • NUMBER OF FLUTES4
    • TYPEChucking Reamer
    • FLUTE LENGTH7/8"
    • MATERIALHSS
    • BRANDLavallee & Ide

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!