discount codeFree shipping over 300

Applied at checkout

HSS Straight Shank/Flute Import Chucking Reamer, Decimal Size .1245

HSS Straight Shank/Flute Import Chucking Reamer, Decimal Size .1245

Item #: WBB559853

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $9.09

Save $0.27 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

HSS Straight Shank/Flute Import Chucking Reamer, Decimal Size .1855

Usually ships in 5 to 8 days

Not Yet Rated

$11.75

Customers Also Viewed

High Speed Steel TMX Precision Straight Shank Chucking Reamers for Machine Applications. Straight Shank Straight Flute TMX Chucking Reamer, Decimal Size .1245, 6 Flute.
  • Straight Flute, Right Hand Cut
  • 45° entering chamfer for ease of staring


Product Specifications

  • BRANDImport
  • FLUTE LENGTH7/8"
  • SHANK TYPEStraight
  • TYPEChucking Reamer
  • OVERALL LENGTH (OAL)3-1/2"
  • DIAMETER TOLERANCE+0.00 / +0.002
  • NUMBER OF FLUTES4
  • MATERIALHSS
  • DECIMAL DIAMETER0.1245"
  • FLUTE STYLEStraight
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Straight Shank/Flute Import Chucking Reamer, Decimal Size .1245

HSS Straight Shank/Flute Import Chucking Reamer, Decimal Size .1245

Item #: WBB559853

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top