Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Taper Shank STR Flute Import Chucking Reamer, DIN 208, 10mm Diameter
See all 47 items in product family

Taper Shank STR Flute Import Chucking Reamer, DIN 208, 10mm Diameter

Item #: WBB558284

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 43.95
Product Information
Customer Review
Product Q&A
High Speed Steel TMX Precision Taper Shank Chucking Reamers for Machine Application. Taper Shank Straight Flute TMX Chucking Reamer, Metric - DIN 208, 10 mm cutting diameter x 38 mm flute length x 168 mm overall length(OAL), #1 MT shank, 6 Flute.
  • Straight Flute, Right Hand Cut
  • 45° entering chamfer for ease of staring


Product Specifications

    • DIAMETER TOLERANCE+0.0000 / +0.0002"
    • OVERALL LENGTH (OAL)168mm
    • METRIC DIAMETER10.00mm
    • FLUTE STYLEStraight
    • SHANK TYPETaper
    • NUMBER OF FLUTES6
    • TYPEChucking Reamer
    • FLUTE LENGTH38mm
    • MATERIALHSS
    • BRANDImport

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!