Take 15% off your entire order!

Offer applied at checkout

HSS Import Expansion Chucking Reamer Straight Shank-Flute, 1-1/8" Diameter , 7/8" Shank Diameter

HSS Import Expansion Chucking Reamer Straight Shank-Flute, 1-1/8" Diameter , 7/8" Shank Diameter

Item #: WBB556885

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $137.95

Save $6.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel TMX Precision Straight Shank Chucking Reamers for Machine Application. HSS TMX Expansion Chucking Reamer Straight Shank Straight Flute, Right Hand Cut, HSS, 1-1/8" cutting diameter x 7/8" shank diameter x 1-3/4" flute length x 11" overall length (OAL), 8 Flute.
  • Expansion Reamers extend the useable life of the reamer because once the reamer is worn it can be expanded and reground to the initial diameter
  • Straight Flute, Right Hand Cut
  • 45° entering chamfer for ease of staring


Product Specifications

  • SHANK DIAMETER INCHES7/8
  • FLUTE LENGTH INCHES1-3/4
  • FLUTE TYPEStraight
  • CUTTING DIAMETER INCHES1-1/8
  • BRANDImport
  • FLUTE LENGTH1-3/4"
  • SHANK SIZE7/8"
  • SHANK TYPEStraight
  • OVERALL LENGTH (OAL)11"
  • OVERALL LENGTH INCHES (OAL)11
  • MANUFACTURERS PART NUMBER1215072
  • FRACTIONAL DIAMETER1-1/8"
  • MATERIALHSS
  • FLUTE STYLEStraight
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Expansion Chucking Reamer Straight Shank-Flute, 1-1/8" Diameter , 7/8" Shank Diameter

HSS Import Expansion Chucking Reamer Straight Shank-Flute, 1-1/8" Diameter , 7/8" Shank Diameter

Item #: WBB556885

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant