discount codeFree shipping over 300

Applied at checkout

HSS Import Expansion Hand Reamer Straight Flute, 1/2" Diameter

HSS Import Expansion Hand Reamer Straight Flute, 1/2" Diameter

Item #: WBB558232

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $74.95

Quantity

Customers Also Viewed

High Speed Steel TMX Expansion Reamers are excellent when it is necessary to slightly enlarge a hole to secure a required fit.. HSS TMX Expansion Hand Reamer Straight Flute, 1/2" cutting diameter, 6 Flutes: 2" flute length x 5-1/2" overall length (OAL).
  • Straight Flute, Right Hand Cut
  • Maximum recommended expansion is .010"


Product Specifications

  • FLUTE LENGTH INCHES2
  • FLUTE TYPEStraight
  • CUTTING DIAMETER INCHES1/2
  • BRANDImport
  • FLUTE LENGTH2"
  • TYPEExpansion Hand Reamer
  • OVERALL LENGTH INCHES (OAL)5-1/2
  • OVERALL LENGTH (OAL)5-1/2"
  • MANUFACTURERS PART NUMBER1205032
  • FRACTIONAL DIAMETER1/2"
  • NUMBER OF FLUTES6
  • MATERIALHSS
  • FLUTE STYLEStraight
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Expansion Hand Reamer Straight Flute, 1/2" Diameter

HSS Import Expansion Hand Reamer Straight Flute, 1/2" Diameter

Item #: WBB558232

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top