discount codeFree shipping over 300

Applied at checkout

HSS Import Hand Reamer, Straight Flute, Straight Shank, 31/64" Diameter

HSS Import Hand Reamer, Straight Flute, Straight Shank, 31/64" Diameter

Item #: WBB556157

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $48.95

Quantity

Popular item in this category

HSS Import Hand Reamer, Straight Flute, Straight Shank, 13/16" Diameter

Usually ships in 5 to 8 days

Not Yet Rated

$62.95

Customers Also Viewed

High Speed Steel TMX Hand Reamers are designed for applications where hand reaming will product an accurate hole diameter. HSS TMX Hand Reamer, straight flute, straight shank, 31/64" cutting diameter, 8 Flutes: 3" flute length x 6" overall length (OAL).
  • Straight Flute, Right Hand Cut
  • Entering taper for ease of entry
  • Shanks have a square end for holding in a tap wrench or vise


Product Specifications

  • FLUTE LENGTH INCHES3
  • FLUTE TYPEStraight
  • CUTTING DIAMETER INCHES31/64
  • BRANDImport
  • FLUTE LENGTH3"
  • SHANK TYPEStraight
  • TYPEHand Reamer
  • OVERALL LENGTH (OAL)6"
  • OVERALL LENGTH INCHES (OAL)6
  • MANUFACTURERS PART NUMBER221031
  • FRACTIONAL DIAMETER31/64"
  • NUMBER OF FLUTES8
  • MATERIALHSS
  • FLUTE STYLEStraight
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Hand Reamer, Straight Flute, Straight Shank, 31/64" Diameter

HSS Import Hand Reamer, Straight Flute, Straight Shank, 31/64" Diameter

Item #: WBB556157

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top