discount codeFree shipping over 300

Applied at checkout

HSS Import Taper Pin Reamer, Metric DiN 9/A,Straight Flute, 30mm with 31.5mm shank, 9 Flutes

HSS Import Taper Pin Reamer, Metric DiN 9/A,Straight Flute, 30mm with 31.5mm shank, 9 Flutes

Item #: WBB555331

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $193.95

Quantity

Popular item in this category

HSS Import Taper Pin Reamer, Metric DIN 9/B, Spiral Flute, 30mm, 9 Flutes

Usually ships in 2 to 5 days

Not Yet Rated

$184.95

Customers Also Viewed

High Speed Steel TMX Straight Flute Taper Pin Reamer. HSS TMX Taper Pin Reamer, metric DiN 9/A, Straight Flute, 30 mm with 31.5 mm shank x 320 flute length x 400 overall length (OAL), 9 Flutes.
  • Excellent for hand reaming
  • Taper is 1/4" peer foot
  • Designed to ream holes into which a standard tapered pin will fit


Product Specifications

  • FLUTE TYPEStraight
  • BRANDImport
  • FLUTE LENGTH320mm
  • OVERALL LENGTH (OAL)400mm
  • TYPETaper Pin Reamer
  • METRIC DIAMETER30.00mm
  • MANUFACTURERS PART NUMBER5-101-060
  • NUMBER OF FLUTES9
  • MATERIALHSS
  • FLUTE STYLEStraight
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Taper Pin Reamer, Metric DiN 9/A,Straight Flute, 30mm with 31.5mm shank, 9 Flutes

HSS Import Taper Pin Reamer, Metric DiN 9/A,Straight Flute, 30mm with 31.5mm shank, 9 Flutes

Item #: WBB555331

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top