Taper Pin
Price
Length
310 mm
Flute Length
250mm in
Flute Style
Spiral
Material
HSS
HSS Import Taper Pin Reamer, Metric DiN 9/A, Straight Flute, 12mm with 14mm shank, 7 Flutes
Length
255 mm
Flute Length
210mm in
Flute Style
Straight
Material
HSS
HSS Import Taper Pin Reamer, Metric DiN 9/A, Straight Flute, 8mm with 10mm shank, 7 Flutes
Length
180 mm
Flute Length
145mm in
Flute Style
Straight
Material
HSS
Length
5-7/16 in
Flute Length
3-11/16 in
Flute Style
Straight
Material
HSS
HSS Import Taper Pin Reamer, Metric DiN 9/A,Straight Flute, 20mm with 22.4mm shank, 9 Flutes
Length
310 mm
Flute Length
250mm in
Flute Style
Straight
Material
HSS