Tool Bits
Size
View All Size
Length
View All Length
Material
Price
Most Relevant
Compare
1
1
Ships in 3 Business Days
Carbide Grade
C-5 & C-6
Compare
1
1
Free Shipping
Ships in 4 Business Days
Compare
1
1
Ships in 5 Business Days
Material
Cobalt
Size
1/2 in
Finish
Bright
Compare
1
1
Ships in 5 Business Days
Material
Cobalt
Size
1/2 in
Finish
Bright
Compare
Made in USA C-2 Grade Carbide Tipped Square Shoulder Turning Tool Bit AR-4 Style
Model #: PF8B1373634
1
1
Ships in 5 Business Days
Carbide Grade
C-2
Material
HSS / Carbide Tip
Size
1/4 x 1/4 x 2 in
Direction of Rotation
Right Hand
Compare
1
1
Ships in 5 Business Days
Carbide Grade
C-5 & C-6