discount codeFree shipping over 300

Applied at checkout

Import Cobalt Square Ground Tool Bit 1/4" x 4" OAL

Import Cobalt Square Ground Tool Bit 1/4" x 4" OAL

Item #: WBB556049

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $5.80

Quantity

Popular item in this category

Import Cobalt Square Ground Tool Bit 3/8" x 3" OAL

Usually ships in 5 to 8 days

Not Yet Rated

$5.20

Customers Also Viewed

Cobalt 5% TMX Square Tools Bits . Cobalt M-35, TMX Square Tool Bits, Ground, 1/4" diameter x 4" overall length (OAL).
  • Cobalt material is preferred when machining high temperature alloys


Product Specifications

  • DESCRIPTIONGround Tool Bit
  • STYLESquare
  • TYPESquare
  • SIZE1/4"
  • OVERALL LENGTH (OAL)4"
  • MATERIALCobalt
  • FINISHBright
  • BRANDImport
  • MANUFACTURERS PART NUMBERB556049
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Import Cobalt Square Ground Tool Bit 1/4" x 4" OAL

Import Cobalt Square Ground Tool Bit 1/4" x 4" OAL

Item #: WBB556049

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top