discount codeFree shipping over 300

Applied at checkout

Import Cobalt Square Ground Tool Bit 5/8" x 4-1/2" OAL

Import Cobalt Square Ground Tool Bit 5/8" x 4-1/2" OAL

Item #: WBB556052

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $19.25

Quantity

Customers Also Viewed

Cobalt 5% TMX Square Tools Bits . Cobalt M-35, TMX Square Tool Bits, Ground, 5/8" diameter x 4-1/2" overall length (OAL).
  • Cobalt material is preferred when machining high temperature alloys


Product Specifications

  • DESCRIPTIONGround Tool Bit
  • STYLESquare
  • TYPESquare
  • SIZE5/8"
  • OVERALL LENGTH (OAL)4-1/2"
  • MATERIALCobalt
  • FINISHBright
  • BRANDImport
  • MANUFACTURERS PART NUMBERB556052
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Import Cobalt Square Ground Tool Bit 5/8" x 4-1/2" OAL

Import Cobalt Square Ground Tool Bit 5/8" x 4-1/2" OAL

Item #: WBB556052

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top