Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Import Solid Socket, Hardened, #3
See all 19 items in product family

Import Solid Socket, Hardened, #3

Item #: WBB610657

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 13.25
Product Information
Customer Review
Product Q&A
Solid Socket, With Morse Taper, #3
  • Morse taper seat T.I.R. less than .0004 in
  • Hardened to 56-60 Rc
  • Ground to ensure max. accuracy

Product Specifications

    • MT HOLE1
    • OD1-1/2"
    • MANUFACTURERS PART NUMBERB610657
    • DESCRIPTIONSolid Socket
    • SOCKET NUMBER3
    • SIZE#3
    • OVERALL LENGTH INCHES (OAL)3-1/2"
    • TYPESolid Sockets with MT Hole
    • BRANDImport
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed