Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BT40 End Mill Holder, 1-1/4" by 3.56" Long, Balanced to 15K RPM G2.5, Import

Rollover image to zoom in

Click image to enlarge

See all 233 items in product family

BT40 End Mill Holder, 1-1/4" by 3.56" Long, Balanced to 15K RPM G2.5, Import

Item #: WBB660743

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $94.50 Save up to 4%
Price: $ 90.95
Product Information
Customer Review
Product Q&A
BT40 End Mill Holder, 1-1/4 Inch by 3.56 Inch Long, Balanced to 15K RPM G2.5, TMX-Toolmex
  • Jaccbs taper T.I.R. less than .0002 in
  • Produced according to AT3 specifications.

Product Specifications

    • DIMENSION-d1.25"
    • BALANCED15000 G 2.5 RPM
    • DIMENSION D2.69"
    • MANUFACTURERS PART NUMBER3-179-475
    • DESCRIPTIONEnd Mill Holder
    • SET SCREW THREAD34-16
    • DIMENSION L3.56"
    • FIGURE2
    • TYPEBT40
    • SHANK SIZE1-1/4"
    • TAPERBT40
    • BRANDImport
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed