Take 15% off your entire order!

Offer applied at checkout

Cam Action Plunger w/ Sleeve Lock-Out SS 12.0x32.0N Pressure M16x1.5 Thread 10x10mm Pin

Cam Action Plunger w/ Sleeve Lock-Out SS 12.0x32.0N Pressure M16x1.5 Thread 10x10mm Pin

Item #: WBB1033491

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $31.95

Save $1.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cam Action Plunger w/ Sleeve Lock-Out SS 12.0x32.0N Pressure M16x1.5 Thread 10x10mm Pin

The cam action indexing plungers are best utilized when the pin needs to be retracted. A groove exists so the plunger can be held in both positions. The new grooved lever arm provides the user with a better grip when operating the mechanism. In addition, the snap-on plastic ribbed sleeve offers a more aesthetically pleasing and comfortable finger grip. Maximum heat resistance of nylon plastic sleeve: 110°C (230°F).

Features
  • Body: Steel, black oxide finish
  • Lever arm: Steel, black oxide finish
  • Plunger pin: Steel, nitrided
  • Jam nut: Steel, black oxide finish, DIN 439/ISO 4035
  • Plastic sleeve: Matte black glass fiber reinforced nylon plastic, not removable


  • Product Specifications

    • BRANDJ.W. Winco
    • END PRESSURE START12.0 N
    • NOSE CONSTRUCTIONStainless Steel
    • LOCK NUTNo
    • LOCK-OUTYes
    • END PRESSURE FULL32.0 N
    • DESCRIPTIONCam Action Indexing Plunger
    • BODY CONSTRUCTIONStainless Steel
    • PIN LENGTH10 mm
    • PIN DIAMETER10 mm
    • THREAD SIZEM16 x 1.5
    • TYPEWith Plastic Sleeve
    • LEVER ARM LENGTH42 mm
    • THREAD LENGTH30 mm
    • OVERALL LENGTH (OAL)56 mm
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Cam Action Plunger w/ Sleeve Lock-Out & Nut SS 12.0x32.0N Pressure M16x1.5 Thread 6x10mm Pin

    Item #: B1033673

    Not Yet Rated

    Usually ships in 1 to 4 days

    $33.95

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Cam Action Plunger w/ Sleeve Lock-Out SS 12.0x32.0N Pressure M16x1.5 Thread 10x10mm Pin

    Cam Action Plunger w/ Sleeve Lock-Out SS 12.0x32.0N Pressure M16x1.5 Thread 10x10mm Pin

    Item #: WBB1033491

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant