Take 15% off your entire order!

Offer applied at checkout

J.W. Winco Spring Latch Square Weldable Black 16.0x55.0N Pressure Thread 14x14mm Pin

J.W. Winco Spring Latch Square Weldable Black 16.0x55.0N Pressure Thread 14x14mm Pin

Item #: WBB1033574

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Square Weldable
  • Flange Mount

Square Weldable

  • SELECT
  • 8 mm
  • 10 mm
  • 14 mm

14 mm

Price: $14.50

Save $0.73 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

J.W. Winco Spring Latch Square Weldable Black 16.0x55.0N Pressure Thread 14x14mm Pin

GN 722.1 spring latches are used when the indexing pin needs to be retracted. The indexing pin retracts by turning the latch by 180°. A lock notch will hold the latch in both positions. While the square bar allows the latch to be welded in any desired position. To prevent excessive heat build-up and the resulting change in the spring properties, mounting the part by spot-welding is recommended. GN 722.1 spring latches are designed for use in steel construction or locksmith shops where less precise positioning/locking is required. The dimensional tolerances are therefore chosen for cost-effective production, while insuring that functional safety is guaranteed when exposed to dirty or dusty environments.

Features
  • Guide body: Steel, precision cast, blackened, weldable
  • Latch: Steel, precision cast, zinc plated, blue passivated
  • Plunger pin: Steel, zinc plated, blue passivated


  • Product Specifications

    • BRANDJ.W. Winco
    • END PRESSURE START16.0 N
    • NOSE CONSTRUCTIONZinc Plated Steel
    • LOCK NUTNo
    • END PRESSURE FULL55.0 N
    • LOCK-OUTNo
    • SQUARE BODY20 mm
    • DESCRIPTIONSpring Latch
    • BODY CONSTRUCTIONBlack Oxide Steel
    • PIN LENGTH14 mm
    • PIN DIAMETER14 mm
    • MANUFACTURERS PART NUMBER722.1-14-20-ST
    • THREAD SIZE--
    • TYPESquare Weldable
    • LEVER ARM LENGTH37 mm
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    J.W. Winco Spring Latch Square Weldable Black 16.0x55.0N Pressure Thread 14x14mm Pin

    J.W. Winco Spring Latch Square Weldable Black 16.0x55.0N Pressure Thread 14x14mm Pin

    Item #: WBB1033574

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant