Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mahr

Model # :WBB3778983

MPN #: 4157020

Mahr Micromar 40 Ewr-L Digital Micrometer with Non-Rotating Spindle, 0" - 1" Range

Product Description
The Mahr Micromar 40 EWR-L (4157020) features a non-rotating spindle that prevents scratching delicate surfaces and workpiece distortion. Range of 0-1"/25mm with 0.001mm/0.00005" resolution and 2μm accuracy. Quick drive design enables 5mm spindle travel per thimble revolution for faster positioning. IP65 protection for harsh environments. Ideal for measuring thin metal foils and thread flanks with wire holders. MarConnect data output. Includes battery, test certificate, and case.

Features:
  • Avoiding workpiece damage: The non-rotating spindle has a touching touch, which prevents scratch marks on sensitive and finely machined surfaces
  • Ideal for measuring thin metal foils without twisting and bending them
  • Thread flank measurement by using thread wires: Both wire holders always remain in the engaged position with the non-rotating spindle
  • Ratchet is integrated in the thimble
  • Sliding spindle


PRICE
$559.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Min Measurement0 in
Max Measurement1 in
Resolution/Graduation5e-05 in
Range0 - 1 in

Product Details

Battery TypeCR2032
DigitalYes
TypeDigital Micrometer
CaseYes
ColorBlack
Accuracy2 µm °F
Data OutputNo
Power SourceBattery
Mechanical Or DigitalDigital
Digital CounterYes
Anvil ShapeFlat
IP RatingIP65
Manufacturers Part Number4157020
Thimble TypeRatchet
BrandMahr