Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mahr

Model # :WBB3778878

MPN #: 4157101

Mahr Micromar 40 Ewri Digital Micrometer with Integrated Transmitter, 1" - 2" Range

Product Description
The Mahr Micromar 40 EWRi (4157101) delivers wireless data transmission with 1-2"/25-50mm range and 0.001mm/0.00005" resolution. IP65-rated for dust and coolant resistance. Integrated transmitter sends data to i-stick receiver-no external cables or boxes required. MarCom software enables direct data entry to Excel or SPC programs. High-contrast display with reference system retains zero setting. Carbide-tipped measuring faces. Quick drive with ratchet. Includes setting standard, battery, test certificate, and case.

Features:
  • Stainless spindle is hardened throughout and ground
  • Rapid drive
  • Ratchet is integrated in the thimble
  • Lacquered steel frame, heat insulated


PRICE
$585.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Min Measurement1 in
Max Measurement2 in
Resolution/Graduation5e-05 in
Range1 - 2 in

Product Details

Battery TypeCR2032
DigitalYes
TypeDigital Micrometer
CaseYes
ColorBlack
Accuracy2 µm °F
Data OutputYes
Power SourceBattery
Mechanical Or DigitalDigital
Digital CounterYes
Anvil ShapeFlat
IP RatingIP65
Manufacturers Part Number4157101
Thimble TypeRatchet
BrandMahr