INSIZE 6301 Micrometer Stand for Micrometers Up to 4"/100MM
Write a Review
|
Questions & Answers (0)
Product Description
InSize Micrometer Stand, 6301, For Micrometers Up To 4"
Suitable for micrometers up to 4"
PRICE
$48.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-7/16 |
| Min Outside Diameter | None in |
| Range | 0-4 |
Product Details
| Digital | No |
| Type | Micrometer Stand |
| Case | No |
| Series | 3220 |
| Data Output | No |
| Style | Adjustable Angle |
| Power Source | None |
| Mechanical Or Digital | Mechanical |
| Capacity | 4"/100MM |
| Fraction Option | No |
| Description | Micrometer Stand for Micrometers |
| IP Rating | None |
| Manufacturers Part Number | 6301 |
| Brand | InSize |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |