Confined Space Rescue Equipment
Material
Height
Color
Price
Material
Nylon
Length
16-13/16 in
Color
Black
Weight Capacity
310
Material
Aluminum
Length
16
Color
Silver
FallTech® 7509 Adjustable 8' Aluminum Confined Space Tripod Kit w/ 3-way Retrieval SRL
Weight Capacity
310 lbs
Material
Dyneema/Polyester Web, Steel
Length
60 ft
Color
Brown
Weight Capacity
450 lbs
Material
Aluminum
Color
Green
Weight Capacity
350 lbs
Material
Zinc Plated Steel, Nylon
Color
Gold
Honeywell Miller 65' ManHandler Hoist, 3/16" Galvanized Steel Wire Rope, Snap Hook, 350 lbs Capacity
Weight Capacity
350 lbs
Material
Steel, Yellow Chromate Plating, Fiber Composite, Bronze
Length
65
Color
Silver