Milton s-99788 T Style Automotive Safety Coupler 1/4" MNPT
Write a Review
|
Questions & Answers (0)
Product Description
Milton s-99788 T Style Automotive Safety Coupler 1/4" MNPT
1/4" MNPT T style safety coupler has a push button for easy use. Push once to stop airflow twice to release plug. Safety couplers prevent possible injury or damage due to accidental disconnects. OSHA required in certain areas and applications. T style safety coupler has a 1/4" basic flow size and a 3/8" FNPT air flow. Maximum of 36 SCFM.
1/4" MNPT T style safety coupler has a push button for easy use. Push once to stop airflow twice to release plug. Safety couplers prevent possible injury or damage due to accidental disconnects. OSHA required in certain areas and applications. T style safety coupler has a 1/4" basic flow size and a 3/8" FNPT air flow. Maximum of 36 SCFM.
PRICE
$20.75
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.88 in |
| Width | 1.13 in |
| Height | 1.13 in |
| Weight | 0.3 lbs |
| Nominal Flow Diameter | 1/4 in |
Product Details
| Interchange | Tru-Flate Automotive 1/4" body |
| CFM | 36 CFM |
| Connection Configuration | 1/4 Male NPT |
| Style | T-Style |
| Made in the USA | No |
| Material | Plastic |
| Package Quantity | 1 |
| Max Operating PSI | 300 psi |
| Manufacturers Part Number | s-99788 |
| Brand | Milton |