Carson® NV-250 Aura Plus™ Digital Night Vision Dual Monocular Camcorder
Write a Review
|
Questions & Answers (0)
Product Description
Carson's Aura™ Plus is a portable Digital Night Vision Monocular/Camcorder. The Aura™ Plus Night Vision Monocular uses digital technology to provide a bright, clear and sharp image. No more blurry green images using old intensifier tubes! The built-in infrared illuminator allows you to use in ambient light or in total darkness. The built-in camera allows you to capture photos and videos. You can save the photos to the included 8GB MicroSD card. The Aura™ Plus boasts an impressive range of 393 feet in total darkness with an 10 degree angle of view. The Aura™ Plus Night Vision monocular operates on 3 AAA batteries (not included), and includes a soft pouch.
PRICE
$215.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Height | 2-1/2 in |
| Weight | 0.3 lbs |
Product Details
| Includes | Pouch, USB Cable, MicroSD Card, User Manual, Strap |
| Description | Digital Night Vision Monocular/Camcorder |
| Manufacturers Part Number | NV-250 |
| Brand | Carson Optical |
| Magnification | 4x |