Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nutritional Snacks & Bars

80 Results

Jerky & Beef Snacks

Jerky & Beef Snacks
Load up on savory snacks for the whole office with Jerky & Beef Snacks! Choose from our selection of different brands, flavors, and package sizes that are sure to be a hit in your commercial lunchroom or vending machine.
CompareImageBrandTypeFlavorPackage QuantitySizeModel #Price
SLIM JIM Snack-Sized Smoked Meat Sticks Original, 0.28 oz, 120 Count
Slim Jim
Snacks
Meat
120
0.28 oz.
WBB2946922$84.95
Jack Link's Peppered Beef Steak, 1 oz, 12 Count
Jack Link's
Snacks
Beef
12
1 oz.
WBB2946777$63.95
Jack Link's Original Beef Steak, 1 oz, 12 Count
Jack Link's
Snacks
Original
12
1 oz.
Ships Same Day
WBB2946846
$63.95
Jack Link's Jumbo Teriyaki Beef Steak, 2 oz, 12 Count
Jack Link's
Snacks
Teriyaki
12
2 oz.
WBB2946779$80.95
Slim Jim Original Smoked Snack Stick, 0.97 oz, 24 Count
Slim Jim
Snacks
Assorted
24
0.97 oz.
Ships Same Day
WBB2946336
$95.95
Jack Link's Teriyaki Beef Steak, 1 oz, 12 Count
Jack Link's
Snacks
Teriyaki
12
1 oz.
Ships Same Day
WBB2946776
$63.95
Jack Link's Big Beef Sticks, .92 oz, 20 Count
Jack Link's
Snacks
Beef
20
.92 oz.
WBB2946867$52.95
Slim Jim Beef and Cheese, 1.5 oz, 18 Count
Slim Jim
Snacks
Beef And Cheese
18
1.5 oz.
Ships Same Day
WBB2946658
$97.95
JACK LINKS Beef Jerky Variety Pack, 1.25 oz, 9 Count
Jack Link's
Snacks
Beef
9
1.25 oz.
WBB2946865$69.95

Snack Box Assortments

Snack Box Assortments
Ideal for an office, event, or hospitality setting, these diverse snack boxes present a range of options including chips, cookies, candy, and other treats. Each box is carefully curated to cater to various preferences, ensuring a satisfying selection for all. Explore an array of choices such as low-calorie, low-sugar, and party boxes.

Crackers & Biscuits

Crackers & Biscuits
Stock your breakroom or cafeteria with this selection of biscuits and crackers. Choose from top brands that use high-quality ingredients. No matter what your preference, these delicious snacks are sure to be a hit.

Nutrition & Protein Bars

Nutrition & Protein Bars
Nutrition & Protein Bars are the perfect snack for athletes, health-conscious individuals, and busy professionals. Our selection of bars provide a tasty and convenient way to get the nutrition you need with high protein, and low sugar from top brands.
Showing 1-10 of 31 results

Fruit & Vegetable Snacks

Fruit & Vegetable Snacks
Our selection of commercial fruit and vegetable snacks are a great way to add healthy snacks into cafeterias, break rooms, and more. Choose from a variety of vegetable snacks and fruit cups from top brands to best suit your needs.

Nuts, Dried Fruit & Trail Mixes

Nuts, Dried Fruit & Trail Mixes
Commercial Nuts, Dried Fruit & Trail Mixes are a nutritious snack solution to keep in vending machines and break rooms in your commercial office. We carry a large selection of nuts, dried fruit, trail mixes from top brands to satisfy any craving. From protein-packed peanuts to sweet dried cranberries and coconut, we have just what you want in convenient bulk size packages.
Showing 1-10 of 24 results