Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gardner Bender

Model # :WBB548055

MPN #: GBT-500A

Gardner Bender GBT-500A Battery Tester For 1.5v-22.5v Cells

Product Description
Gardner Bender Battery Tester For 1.5V-22.5V Cells

Tests all common batteries to determine if they are charged or need replacement.

Features:

  • Tests from 1.5 V button cells to 22.5 V photo cells.
  • Includes test leads for easy testing.
  • Tests: AA, AAA, C, D, N, 1.5v Button Cell, 1.25v Ni-Cad Rechargeable, 3v Lithium, 22.
PRICE
$15.75

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberGBT-500A
DescriptionBattery Tester
BrandGardner Bender

Warranty

Warranty1 yr