Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB2280160

MPN #: 3502M-BLP-42-95

Durham Mfg.® Mobile Bin Cabinet, 42 Yellow Bins 48"W x 24"D x 80"H

Product Description
Features:
  • Mobile All-welded, heavy duty 14 gauge cabinet with Hook-On Bins® (Overall capacity of 3,600 lbs)
  • All-welded, heavy duty 14 gauge steel
  • 6" x 2" phenolic casters (2 rigid, 2 locking swivel)
  • 3-point locking system with keyed handles and lock rods, 4 keys included
  • Full height welded piano hinges for increased strength and rigidity of doors
  • Shelves rest on louvered panels and go easily into place with no tools required - adjust on 4" centers
  • Overall capacity 3,600 lbs


Bin Size Reference

BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85


PRICE
$2,295.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
2295.00
Buy 6 units - 10 units
2179.00Save $116.00 (5%)
Buy 11+ units
2109.00Save $186.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height80 in
Weight504 lbs
Gauge14 ga

Product Details

Bin Quantity (Bin Size)24(C), 12(E), 6(F)
Number of Adjustable Shelves0
ColorGray/Yellow
Door TypeSolid Flush Door
Handle TypeSteel Three Point Locking
Number of Bins42
StyleInterior: Bins
Louvered PanelsInterior
MaterialSteel
Construction TypeAll-Welded
Bin ColorYellow
Package Quantity1
Manufacturers Part Number3502M-BLP-42-95
Number of Fixed Shelves1
Base TypeMobile
BrandDurham Mfg.

Warranty

Warranty1 yr