Features:
JohnDow 8' Grease Delivery Hose - JDH-1014
Write a Review
|
Questions & Answers (0)
Product Description
John Dow's replacement grease delivery hoses are for use with their air-operated and grease delivery systems. These quality replacement hoses have a highly durable construction and are easy to use!
Features: 8 ft. grease delivery hose
Constructed from durable rubber material
SAE 100 R2 working pressure
5,000 psi rating
1/4 in. male and female fittings
Features:
PRICE
$55.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Hose Diameter | 1/4 in |
| Hose Length | 8 ft |
Product Details
| Type | 8' |
| Material | Steel |
| Description | Grease Delivery Hose |
| Manufacturers Part Number | JDH-1014 |
| For Use With | Grease Dispenser |
| Brand | John Dow Industries |