- Tool Trolley Designed For low Height Applications
- 3.5" Thick Round vinyl Seat With Round Ring Height Control
- 300 lb. Seating Capacity with 16"-21" Seat Height Adjustments
- Two part Removable Tray to store tools & Fasteners
- Ergonomic features That include one touch Round ring Pneumatic Seat Height Adjustment
- Round Steel Base with 5 Industrial Casters
- Base: Steel Tray w/ Casters
Shopsol Tool Trolley w/ Round Ring Control, Vinyl, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$299.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 18 |
| Height | 28-1/4 in |
| Weight Capacity | 300 lbs |
| Weight | 28 lbs |
| Seat Width | 14 in |
| Seat Depth | 14 in |
| Seat Height | 19 - 26 in |
| Min Seat Height | 19 in |
| Max Seat Height | 26 in |
| Base | 5 Legged |
| Height Adjustability Type | Pneumatic |
| Caster Diameter | 3 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | No Tilt |
| Antimicrobial | No |
| Arm Type | Armless |
| Manufacturers Part Number | 1010933 |
| Collection | Modern |
| Brand | ShopSol |
| Type | Tool Trolley |
| Color | Black |
| Mobile or Stationary | Mobile |
| Footrest Included | No |
| Seat Color Family | Black |
| Casters Included | Yes |
| Package Quantity | 1 |
| Description | Tool Trolley |
| Frame Material | Steel |
| Back Type | Backless |
| Seat Material | Vinyl |
Warranty
| Warranty | 1 yr |