- 450 lb. seating capacity
- Removable storage tray for tools or parts
- Plush 3-1/2" thich vinyl upholstered seat
- Dual bar backrest provides lumbar support at low height levels
- Four 3" diameter industiral casters - two with locks to secure position
- Meets or exceeds ANSI/BIFMA standards
ShopSol Heavy Duty Mechanics Tool Trolley Stool w/Back Rest, 450 lb. Cap,. Black Vinyl - 3010001
Write a Review
|
Questions & Answers (0)
Product Description
ShopSol Heavy Duty Mechanics Tool Trolley Stool with Back is designed for mechanic and shop applications that require low height work tasks that allow user to be ergonomically positioned with back lumbar support.
PRICE
$279.95
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 yd |
| Width | 13 in |
| Height | 30 in |
| Weight | 30 lbs |
| Wheel Diameter | 3 in |
Product Details
| Type | Mechanics Tool Trolley |
| Color | Black |
| Capacity | 450 Lbs. |
| Material | Steel with vinyl upholstered seat and backrest |
| Description | Heavy Duty Mechanics Tool Trolley Stool w/Back Rest |
| Manufacturers Part Number | 3010001 |
| Seat Material | Vinyl |
| Number of Casters | 4 |
| Brand | ShopSol |
Compliance & Certifications
| Certifications | ANSI/BIFMA |