Boss Mobile Pedestal - File/File - Mocha
Write a Review
|
Questions & Answers (0)
Product Description
Boss Mobile Pedestal, File/File Mocha 16 22 29.5H
The mobile pedestal has two file drawer for extra filing space and portability. The Mocha laminate is attractive and compliments the groupings other pieces. It is not intended for use beneath a work surface.
The mobile pedestal has two file drawer for extra filing space and portability. The Mocha laminate is attractive and compliments the groupings other pieces. It is not intended for use beneath a work surface.
PRICE
$289.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 22 in |
| Height | 28-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Pedestal |
| Number of File Drawers | 2 |
| Frame Color Family | Brown |
| Color | Mocha |
| Top Color Family | Brown |
| Number of Drawers | 2 |
| Pedestal Type | File/File |
| Style | Single Pedestal |
| Description | Mobile Pedestal File |
| Manufacturers Part Number | N149-MOC |
| Top Material | Laminate |
| Brand | Boss |
Warranty
| Warranty | 1 yr |