The EZ EVAC Evacuation Chair is a heavy-duty, tracked stair evacuation chair designed for high capacity, high frequency emergency use in demanding environments. Built for hospitals, high rise buildings, fire departments, government facilities, and large commercial properties, the EZ EVAC delivers controlled, single operator stair descent with maximum stability and long term durability. Despite its rugged construction, the chair itself weighs just 30 pounds, allowing for fast deployment while still supporting users up to a 450 pound weight capacity. Unlike manual carry evacuation chairs that require two operators and significant physical lifting, the EZ EVAC features a rubber track braking system that allows one trained operator to safely guide a passenger down staircases with controlled speed and reduced physical strain. This dramatically improves evacuation efficiency while lowering injury risk for both the passenger and the responder. The EZ EVAC is engineered with a reinforced aluminum frame and high capacity support system, making it ideal for repeat use emergency protocols, emergency drills, and live evacuations where reliability is critical. It operates safely on wood, carpet, tile, concrete, and most standard stair surfaces, and is designed specifically for straight staircases with consistent step geometry. For everyday readiness, the EZ EVAC folds for dedicated wall mounted storage near stairwells and egress routes so it remains accessible during emergencies. Its professional-grade construction allows it to withstand years of institutional use while maintaining consistent performance under pressure. For facilities that cannot afford equipment failure during an emergency, the EZ EVAC stands as the most robust evacuation chair in the Mobile Stairlift lineup.
EZ EVAC Heavy-Duty Tracked Evacuation Chair Stair Chair for Hospitals High-Rise & Emergency Response
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,025.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 22 in |
| Height | 64 in |
| Weight Capacity | 450 |
| Weight | 30 lbs |
| Size | Standard |
Product Details
| Type | Battery Powered & Portable Stair Wheelchair |
| Frame Color Family | Black |
| Color | Red |
| Seat Color Family | Red |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | EVCH |
| Brand | Mobile Stairlift |
Warranty
| Warranty | Lifetime Warranty Frame; 6 Months on Replacement Parts |