The Mobile Stairlift LITE is an ultra lightweight, battery powered stairlift alternative designed for individuals and caregivers who need maximum portability without sacrificing safety or performance. Built for daily stair transfers, travel, and fast deployment in the home, the LITE delivers the core power of a motorized stairlift is lightest full featured stairlift on the market. Unlike traditional installed stairlifts that require permanent rails and home modification, the LITE operates as a fully portable stairlift that climbs and descends straight staircases using motorized auto braking traction tracks. The user remains seated in a secure upright position while the operator controls smooth, powered movement up or down the stairs. This dramatically reduces physical strain on caregivers and eliminates the dangerous lifting associated with manual stair transport. Weighing only 44 pounds while supporting up to 250 pounds, the LITE is engineered for easy handling, fast setup, and compact storage. On a single charge, the LITE delivers up to 100 flights of stair travel, making it ideal for repeated daily use without constant recharging. The lithium ion battery can be charged on or off the unit, allowing flexible charging in homes, vehicles, or care facilities. The LITE operates on wood, carpet, tile, concrete, and most standard indoor and outdoor stair surfaces and folds compactly to fit into the trunk of most vehicles, making it an excellent option for families who travel, snowbirds, rental programs, and multi location caregivers. For safety, the LITE includes auto braking tracks, rear wheel foot brakes, a safety seat belt, and emergency manual free-wheel mode in the event of power loss. This combination provides multiple layers of protection during both powered and manual operation. For buyers who prioritize lightweight design, portability, and quick deployment, the Mobile Stairlift LITE stands as one of the most versatile portable stairlift solutions available today.
LITE Battery Powered Mobile Stairlift – Portable Stairlift for Home, Travel & Daily Transfers
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,299.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 23 in |
| Height | 57 in |
| Weight Capacity | 250 |
| Weight | 44 lbs |
| Size | Standard |
Product Details
| Type | Battery Powered & Portable Stair Wheelchair |
| Frame Color Family | White |
| Color | Black |
| Seat Color Family | Black |
| Material | High-Grade Lightweight Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | LITE |
| Brand | Mobile Stairlift |
Warranty
| Warranty | Lifetime Warranty Frame; 6 Months on Replacement Parts |