Mobile Stairlift Bariatric Transfer Baltic Birch Sliding Board
Write a Review
|
Questions & Answers (0)
Product Description
This 30 inch Baltic birch transfer board creates a strong, stable bridge between a wheelchair, bed, chair, toilet, or vehicle, so users glide across in one controlled motion instead of standing or lifting. Transferring between surfaces is one of the riskiest moments of the day for anyone with limited mobility, and this board makes it safer and smoother for both the user and the caregiver. Tapered ends slide easily under the user for proper positioning, rounded corners reduce pressure points during movement, and a clear lacquer non slip finish enhances grip while protecting the wood. Built in cutout handles give users and caregivers extra leverage and control from start to finish. Crafted from durable Baltic birch for exceptional rigidity, it supports up to 440 pounds yet stays light and portable for home, rehab, assisted living, or travel. Promote safer, more independent transfers and take the strain off caregivers today.
PRICE
$42.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 7-5/8 in |
| Height | 1/2 in |
| Weight Capacity | 440 lbs |
| Weight | 2 lbs |
Product Details
| Type | Transfer Board |
| Material | Wood |
| Package Quantity | 1 |
| Color | Birch Wood |
| Manufacturers Part Number | MS-A01 |
| Brand | Mobile Stairlift |
Warranty
| Warranty | 180 Days |