Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Mobile Stairlift

Model # :WBB3799321

MPN #: MS-P02-GEN-ECO

Mobile Stairlift Genesis ECO Battery Powered Mobile Stairlift For Home &Recovery

Product Description
The Genesis ECO delivers the safety of a powered stairlift without any permanent installation, carrying users up and down straight staircases in a secure seated position. Motorized auto braking tracks grip the stairs and stay in control the whole way, indoors or out, eliminating dangerous manual lifting and reducing fall risk for both the rider and the caregiver. It works on wood, carpet, concrete, tile, and most standard straight stair surfaces. A seat belt, armrests, and head support keep the rider stable, while dual locking wheels hold it steady during loading. On a single charge it delivers up to 75 flights of travel, and the removable battery charges on or off the unit. Supporting up to 300 pounds yet weighing just 62 pounds, it folds compactly to fit in a car trunk or closet, making it ideal for travel and multi level homes. It is also FDA Registered. Regain stair access today.

PRICE
$2,115.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length44 in
Width23 in
Height61 in
Weight Capacity300 lbs
Weight62 lbs
SizeUniversal

Product Details

TypeBattery Powered & Portable Stair Wheelchair
MaterialAluminum
Package Quantity1
ColorGreen
Manufacturers Part NumberMS-P02-GEN-ECO
BrandMobile Stairlift