Durham Mfg.® Mobile Steel Pan & Tray Rack 33x36 9 Tray Capacity
Write a Review
|
Questions & Answers (0)
Product Description
1-1/4" x 1/8" angle iron construction with durable powder coat finish. 16 gauge steel trays are available and sold separately and you can choose perforated or solid trays. 5" x 1-1/4" bolt-on polyurethane casters; (4) swivel. Trucks ship fully assembled and trays slide easily into place. 9 Tray Capacity. 33"W x 36"D x 67"H.
PRICE
$655.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 33 in |
| Depth | 36 in |
| Height | 67 in |
| Weight Capacity | 1200 lbs |
| Shelf Spacing | 6 in |
Product Details
| Material | Steel |
| Pan Capacity | 9 |
| Description | 9 Tray Rack |
| Color | Gray |
| Manufacturers Part Number | PAT-36-6-9-95 |
| Brand | Durham Mfg. |