Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powermatic

Model # :WBB57907

MPN #: PM9-1791304

Powermatic PM9-1791304 Model DT45 1HP 1-Phase 115V/230V Manual Clamping Dovetailer

Product Description
The POWERMATIC® DT45 manual dovetail machine is used to cut dovetails for drawers and various furniture components. The machine is equipped with a router spindle which allows cutting dovetails of adjustable height. The DT45 can machine four types of dovetails with different pitches. Locking and unlocking of pieces takes place manually by an eccentric clamp.

Features:

  • Four centerlines - 1, 1-1/2", 2" and 2-1/2" - create a custom appearance
  • Manual eccentric clamping will keep boards firm
  • Eccentric spindle collet for resharpened cutters
  • Spring loaded carriage makes for smooth, effortless dovetail cutting
  • Cutter height of 3/16 to 3/4" accommodates different cutting depths and board thicknesses
  • Extra large soft grip handle provides positive control and comfort
  • The precision linear carriage bearings are sealed on both ends to eliminate dust buildup
  • Material stops provide convenient positioning of the workpiece
  • Cast iron and steel construction for added stability and durability
PRICE
$7,199.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dust Port Outside Diameter (Front)2-1/2 in
Top Height35 in

Product Details

TypeDovetailer
Dust Collection Mininum CFM Required500 CFM
Prewired Voltage115 V
Spindle Speed18500 rpm
StyleManual Clamping
Voltage115/230 V
Phase1
Manufacturers Part NumberPM9-1791304
Motor Horsepower1 HP
BrandPowermatic

Warranty

Warranty5 yr