Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Modern Equipment Company

Model # :WB988548

MPN #: 437S

Dolly for Overpack & Salvage Drums 3" Steel 1200 Lb. - 437S

Product Description
Overpack Drum Dolly For Transport of Over pack and Salvage Drums.

The Over pack Drum Dolly safely contains a wide variety of steel and poly drums within a 2-½" deep ring. Drum is only 4" off floor for maximum stability. Four 3" swivel casters ensure complete maneuverability. Orange enamel finish; 27" inside diameter. Shipped assembled. Made in USA.

Note: Drum is 4" off the floor.

PRICE
$169.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27 in
Height5-1/2 in
Weight Capacity1200 lbs
Weight28 lbs
Wheel Diameter3 in
Diameter27 in

Product Details

Assembly RequiredNo
Wheel MaterialSteel
TypeDrum Spill Dolly
ColorOrange
Wheel TypeSteel
MaterialSteel
Manufacturers Part Number437S
Number of Wheels4
Number of Casters4
BrandModern Equipment Company

Warranty

Warranty2