Valley Craft® Drum Dolly without Absorbent Collar For 30/55/85 Gallon Drums, 1000 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Valley Craft® Drum Dolly
Drip Catching Drum Dolly is specially designed to be used with an absorbent sock for soaking up liquids from dispensing drums. Oversized dolly helps keep drips in the pan and area around the drum clean. Eases handling of overpack drums also. Handles drums up to 28" in diameter. 1000 lb. capacity. Does not include absorbent sock.
Drip Catching Drum Dolly is specially designed to be used with an absorbent sock for soaking up liquids from dispensing drums. Oversized dolly helps keep drips in the pan and area around the drum clean. Eases handling of overpack drums also. Handles drums up to 28" in diameter. 1000 lb. capacity. Does not include absorbent sock.
PRICE
$265.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 32 in |
| Height | 6 in |
| Weight Capacity | 1000 lbs |
| Weight | 26 lbs |
| Wheel Diameter | 3 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyolefin |
| Type | Drum Spill Dolly |
| Color | Yellow |
| Wheel Type | 4 Swivel Polyolefin |
| Material | Steel |
| Package Quantity | 1 |
| Drum Capacity | 30/55/85 gal |
| Manufacturers Part Number | F89709A2 |
| Number of Wheels | 4 |
| Number of Casters | 4 |
| Brand | Valley Craft |
Warranty
| Warranty | 1 Year |